- Radial Shaft Seal
- 52 mm Shaft Diameter
- 67 mm Housing Bore Diameter
- 6.7 mm Width
description
- External lip seals. Designs press-fit on shaft or spindle with sealing element contacting bore. Spring-loaded styles to handle retention of fluid are also available. All styles may be used with lip facing outward to exclude dirt and permit flushing bearing and seal cavities from within. Commonly used in agricultural equipment.
| Pressure | 5 psi |
| Shaft Dia. | 52 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.005@2000 |
| Seal Design | Molded Design |
| Housing Bore Dia. | 67 mm |
| Lip Style | External |
| Construction | X |
| Spring Material | Carbon Steel Garter |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Seal Application | Dirt Exclusion and Fluid Retention |
| Lip Type | External Lip Seal w/Spring |
| Surface Speed [Nom] | 2,000 ft/min |
| Case Construction | Steel Case w/Inner Case |
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Polyacrylate |
| Temperature Range [Max] | 300 °F |
| Weight | 0.08 LB |
| EAN or UPC | 85311023085 |

