- Radial Shaft Seal
- 52 mm Shaft Diameter
- 62 mm Housing Bore Diameter
- 5.5 mm Width
| Temperature Range [Max] | 300 °F |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 62 mm |
| Construction | Xa-SPL |
| Lip Material | Polyacrylate |
| Shaft Dia. | 52 mm |
| Weight | 0.099 LB |
| EAN or UPC | 85311182850 |

