- Radial Shaft Seal
- 514.35 mm Shaft Diameter
- 571.5 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Shaft Dia. | 514.35 mm |
| Housing Bore Dia. | 571.5 mm |
| Temp Description | w/4 Adjustable Lugs |
| Lip Type | Single Lip w/Spring |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Lip Material | Nitrile |
| Cover/Compensation Ring/Plate Required | No |
| Construction | HDS2 |
| Spring Material | Carbon Steel Garter |
| Pressure | 15 psi |
| Case Construction | Steel Case w/Inner Case |
| Lip Style | Internal |
| Seal Design | Molded Design |
| Inch/Metric | Metric |
| Seal Application | General Purpose |
| Weight | 10.056 LB |
| EAN or UPC | 85311174671 |

