- Radial Shaft Seal
- 514.35 mm Shaft Diameter
- 571.5 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Inch/Metric | Metric |
| Case Construction | Steel Case w/Inner Case |
| Lip Type | Single Lip w/Spring |
| Temp Description | w/4 Lugs |
| Cover/Compensation Ring/Plate Required | No |
| Construction | HDS2 |
| Seal Design | Molded Design |
| Shaft Dia. | 514.35 mm |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Spring Material | Carbon Steel Garter |
| Pressure | 15 psi |
| Lip Material | Nitrile |
| Housing Bore Dia. | 571.5 mm |
| Seal Application | General Purpose |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Weight | 10.051 LB |
| EAN or UPC | 85311134033 |

