- Radial Shaft Seal
- 514.35 mm Shaft Diameter
- 571.5 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Seal Design | Bonded Design |
| Temperature Range [Min] | -40 °F |
| Construction | HDS1 |
| Shaft Dia. | 514.35 mm |
| Case Construction | Steel Case w/Inner Case |
| Housing Bore Dia. | 571.5 mm |
| Lip Type | Non-Split |
| Seal Application | General Purpose |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Nitrile |
| Inch/Metric | Metric |
| Temperature Range [Max] | 250 °F |
| Pressure | 10 psi |
| Lip Style | Internal |
| Spring Material | Carbon Steel Garter |
| Weight | 10.051 LB |
| EAN or UPC | 85311134019 |

