- Radial Shaft Seal
- 514.35 mm Shaft Diameter
- 565.15 mm Housing Bore Diameter
- 22.225 mm Width
| Lip Type | Non-Split |
| Housing Bore Dia. | 565.15 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 514.35 mm |
| Weight | 9.798 LB |
| EAN or UPC | 85311231701 |
| Lip Type | Non-Split |
| Housing Bore Dia. | 565.15 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 514.35 mm |
| Weight | 9.798 LB |
| EAN or UPC | 85311231701 |