- Radial Shaft Seal
- 514.35 mm Shaft Diameter
- 565.15 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Pressure | 15 psi |
| Spring Material | Carbon Steel Garter |
| Surface Speed [Nom] | 5,000 ft/min |
| Cover/Compensation Ring/Plate Required | No |
| Lip Type | Single Lip w/Spring |
| Lip Style | Internal |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Seal Design | Molded Design |
| Case Construction | Steel Case w/Inner Case |
| Temp Description | w/4 Adjustable Lugs |
| Seal Application | General Purpose |
| Temperature Range [Min] | -40 °F |
| Construction | HDS3 |
| Housing Bore Dia. | 565.15 mm |
| Inch/Metric | Metric |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Shaft Dia. | 514.35 mm |
| Temperature Range [Max] | 250 °F |
| Weight | 9.803 LB |
| EAN or UPC | 85311133982 |

