- Radial Shaft Seal
- 514.35 mm Shaft Diameter
- 558.8 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Case Construction | Steel Case w/Inner Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Material | Nitrile |
| Lip Style | Internal |
| Shaft Dia. | 514.35 mm |
| Construction | HDS1 |
| Pressure | 10 psi |
| Seal Application | General Purpose |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 558.8 mm |
| Spring Material | Carbon Steel Garter |
| Lip Type | Non-Split |
| Temperature Range [Max] | 250 °F |
| Seal Design | Bonded Design |
| Inch/Metric | Metric |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 9.723 LB |
| EAN or UPC | 85311133906 |

