- Radial Shaft Seal
- 514.35 mm Shaft Diameter
- 552.45 mm Housing Bore Diameter
- 38.1 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Case Construction | Steel Case w/Inner Case |
| Seal Design | Molded Design |
| Pressure | 15 psi |
| Lip Style | Internal |
| Housing Bore Dia. | 552.45 mm |
| Shaft Dia. | 514.35 mm |
| Seal Application | General Purpose |
| Spring Material | Carbon Steel Garter |
| Lip Type | Single Lip w/Spring |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Construction | HDS2 |
| Lip Material | Nitrile |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 9.654 LB |
| EAN or UPC | 85311162418 |

