- Radial Shaft Seal
- 514.35 mm Shaft Diameter
- 552.45 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temperature Range [Max] | 250 °F |
| Cover/Compensation Ring/Plate Required | No |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Material | Nitrile |
| Case Construction | Steel Case w/Inner Case |
| Spring Material | Carbon Steel Garter |
| Seal Design | Molded Design |
| Shaft Dia. | 514.35 mm |
| Construction | HDS2 |
| Temperature Range [Min] | -40 °F |
| Seal Application | General Purpose |
| Lip Type | Single Lip w/Spring |
| Pressure | 15 psi |
| Housing Bore Dia. | 552.45 mm |
| Lip Style | Internal |
| Inch/Metric | Metric |
| Surface Speed [Nom] | 5,000 ft/min |
| Weight | 9.653 LB |
| EAN or UPC | 85311133876 |

