- Radial Shaft Seal
- 514.35 mm Shaft Diameter
- 552.45 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Inch/Metric | Metric |
| Housing Bore Dia. | 552.45 mm |
| Cover/Compensation Ring/Plate Required | No |
| Temp Description | w/4 Lugs |
| Lip Style | Internal |
| Construction | HDS1 |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Seal Design | Bonded Design |
| Pressure | 10 psi |
| Spring Material | Carbon Steel Garter |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Type | Non-Split |
| Case Construction | Steel Case w/Inner Case |
| Lip Material | Nitrile |
| Seal Application | General Purpose |
| Shaft Dia. | 514.35 mm |
| Weight | 9.654 LB |
| EAN or UPC | 85311133869 |

