- Radial Shaft Seal
- 514.35 mm Shaft Diameter
- 552.45 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Housing Bore Dia. | 552.45 mm |
| Cover/Compensation Ring/Plate Required | No |
| Pressure | 15 psi |
| Case Construction | Steel Case w/Inner Case |
| Seal Design | Molded Design |
| Lip Type | Single Lip w/Spring |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 400 °F |
| Construction | HDS2 |
| Lip Style | Internal |
| Lip Material | Fluoroelastomer - Viton |
| Seal Application | General Purpose |
| Shaft Dia. | 514.35 mm |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Weight | 9.653 LB |
| EAN or UPC | 85311162258 |

