- Radial Shaft Seal
- 200 mm Shaft Diameter
- 255 mm Housing Bore Diameter
- 22 mm Width
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Housing Bore Dia. | 255 mm |
| Shaft Dia. | 200 mm |
| Weight | 3.527 LB |
| EAN or UPC | 85311183819 |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Housing Bore Dia. | 255 mm |
| Shaft Dia. | 200 mm |
| Weight | 3.527 LB |
| EAN or UPC | 85311183819 |