- Radial Shaft Seal
- 200 mm Shaft Diameter
- 240 mm Housing Bore Diameter
- 16 mm Width
| Shaft Dia. | 200 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 240 mm |
| Weight | 3.345 LB |
| EAN or UPC | 85311288637 |
| Shaft Dia. | 200 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 240 mm |
| Weight | 3.345 LB |
| EAN or UPC | 85311288637 |