- Radial Shaft Seal
- 200 mm Shaft Diameter
- 238 mm Housing Bore Diameter
- 19 mm Width
| Housing Bore Dia. | 238 mm |
| Shaft Dia. | 200 mm |
| Lip Type | Split |
| Inch/Metric | Metric |
| Weight | 0.894 LB |
| EAN or UPC | 85311223034 |
| Housing Bore Dia. | 238 mm |
| Shaft Dia. | 200 mm |
| Lip Type | Split |
| Inch/Metric | Metric |
| Weight | 0.894 LB |
| EAN or UPC | 85311223034 |