- Radial Shaft Seal
- 200 mm Shaft Diameter
- 238 mm Housing Bore Diameter
- 19 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Seal Application | General Purpose |
| Case Construction | Steel Case w/Inner Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 200 mm |
| Lip Style | Internal |
| Construction | HDS1 |
| Temperature Range [Min] | -40 °F |
| Seal Design | Assembled Design |
| Housing Bore Dia. | 238 mm |
| Spring Material | Carbon Steel Garter |
| Inch/Metric | Metric |
| Lip Material | Fluoroelastomer - Viton |
| Lip Type | Non-Split |
| Pressure | 10 psi |
| Temperature Range [Max] | 400 °F |
| Weight | 3.325 LB |
| EAN or UPC | 85311087285 |

