- Radial Shaft Seal
- 200 mm Shaft Diameter
- 235 mm Housing Bore Diameter
- 15 mm Width
| Shaft Dia. | 200 mm |
| Housing Bore Dia. | 235 mm |
| Inch/Metric | Metric |
| Weight | 1.263 LB |
| EAN or UPC | 85311302906 |
| Shaft Dia. | 200 mm |
| Housing Bore Dia. | 235 mm |
| Inch/Metric | Metric |
| Weight | 1.263 LB |
| EAN or UPC | 85311302906 |