- Radial Shaft Seal
- 200 mm Shaft Diameter
- 230 mm Housing Bore Diameter
- 16 mm Width
| Inch/Metric | Metric |
| Lip Type | Split |
| Housing Bore Dia. | 230 mm |
| Shaft Dia. | 200 mm |
| Weight | 1.59 LB |
| EAN or UPC | 85311459297 |
| Inch/Metric | Metric |
| Lip Type | Split |
| Housing Bore Dia. | 230 mm |
| Shaft Dia. | 200 mm |
| Weight | 1.59 LB |
| EAN or UPC | 85311459297 |