- Radial Shaft Seal
- 199.999 mm Shaft Diameter
- 230.251 mm Housing Bore Diameter
- 16.002 mm Width
| Inch/Metric | Metric |
| Housing Bore Dia. | 230.251 mm |
| Shaft Dia. | 199.999 mm |
| Lip Type | Non-Split |
| Weight | 1.218 LB |
| EAN or UPC | 85311477918 |
| Inch/Metric | Metric |
| Housing Bore Dia. | 230.251 mm |
| Shaft Dia. | 199.999 mm |
| Lip Type | Non-Split |
| Weight | 1.218 LB |
| EAN or UPC | 85311477918 |