- Radial Shaft Seal
- 199.999 mm Shaft Diameter
- 230.251 mm Housing Bore Diameter
- 15.01 mm Width
| Lip Type | Non-Split |
| Shaft Dia. | 199.999 mm |
| Housing Bore Dia. | 230.251 mm |
| Inch/Metric | Metric |
| Weight | 1.035 LB |
| EAN or UPC | 85311474054 |
| Lip Type | Non-Split |
| Shaft Dia. | 199.999 mm |
| Housing Bore Dia. | 230.251 mm |
| Inch/Metric | Metric |
| Weight | 1.035 LB |
| EAN or UPC | 85311474054 |