- Radial Shaft Seal
- 200 mm Shaft Diameter
- 230 mm Housing Bore Diameter
- 15 mm Width
| Shaft Dia. | 200 mm |
| Housing Bore Dia. | 230 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Weight | 2.972 LB |
| EAN or UPC | 85311399173 |
| Shaft Dia. | 200 mm |
| Housing Bore Dia. | 230 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Weight | 2.972 LB |
| EAN or UPC | 85311399173 |