- Radial Shaft Seal
- 199.996 mm Shaft Diameter
- 230.251 mm Housing Bore Diameter
- 15.011 mm Width
| Shaft Dia. | 199.996 mm |
| Lip Type | Non-Split |
| Housing Bore Dia. | 230.251 mm |
| Inch/Metric | Metric |
| Weight | 1.044 LB |
| EAN or UPC | 85311476188 |
| Shaft Dia. | 199.996 mm |
| Lip Type | Non-Split |
| Housing Bore Dia. | 230.251 mm |
| Inch/Metric | Metric |
| Weight | 1.044 LB |
| EAN or UPC | 85311476188 |