- Radial Shaft Seal
- 508 mm Shaft Diameter
- 575.005 mm Housing Bore Diameter
- 19.05 mm Width
| Shaft Dia. | 508 mm |
| Housing Bore Dia. | 575.005 mm |
| Inch/Metric | Metric |
| Weight | 10.096 LB |
| EAN or UPC | 85311133791 |
| Shaft Dia. | 508 mm |
| Housing Bore Dia. | 575.005 mm |
| Inch/Metric | Metric |
| Weight | 10.096 LB |
| EAN or UPC | 85311133791 |