- Radial Shaft Seal
- 508 mm Shaft Diameter
- 558.8 mm Housing Bore Diameter
- 22.225 mm Width
| Housing Bore Dia. | 558.8 mm |
| Lip Type | Split |
| Inch/Metric | Metric |
| Shaft Dia. | 508 mm |
| Weight | 4.211 LB |
| EAN or UPC | 85311231794 |
| Housing Bore Dia. | 558.8 mm |
| Lip Type | Split |
| Inch/Metric | Metric |
| Shaft Dia. | 508 mm |
| Weight | 4.211 LB |
| EAN or UPC | 85311231794 |