- Radial Shaft Seal
- 508 mm Shaft Diameter
- 558.8 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temp Description | w/4 Adjustable Lugs |
| Lip Style | Internal |
| Pressure | 15 psi |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Lip Type | Single Lip w/Spring |
| Seal Design | Molded Design |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Construction | HDS3 |
| Seal Application | General Purpose |
| Case Construction | Steel Case w/Inner Case |
| Shaft Dia. | 508 mm |
| Housing Bore Dia. | 558.8 mm |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Metric |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Spring Material | Carbon Steel Garter |
| Weight | 9.723 LB |
| EAN or UPC | 85311133548 |

