- Radial Shaft Seal
- 508 mm Shaft Diameter
- 533.4 mm Housing Bore Diameter
- 12.7 mm Width
| Lip Type | Split |
| Shaft Dia. | 508 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 533.4 mm |
| Weight | 3.823 LB |
| EAN or UPC | 85311227957 |
| Lip Type | Split |
| Shaft Dia. | 508 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 533.4 mm |
| Weight | 3.823 LB |
| EAN or UPC | 85311227957 |