- Radial Shaft Seal
- 19 mm Shaft Diameter
- 35 mm Housing Bore Diameter
- 7 mm Width
| Shaft Dia. | 19 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 35 mm |
| Weight | 0.07 LB |
| EAN or UPC | 85311005340 |
| Shaft Dia. | 19 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 35 mm |
| Weight | 0.07 LB |
| EAN or UPC | 85311005340 |