- Radial Shaft Seal
- 19 mm Shaft Diameter
- 32 mm Housing Bore Diameter
- 7 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 19 mm |
| Housing Bore Dia. | 32 mm |
| Weight | 0.027 LB |
| EAN or UPC | 7316572269879 |
| Inch/Metric | Metric |
| Shaft Dia. | 19 mm |
| Housing Bore Dia. | 32 mm |
| Weight | 0.027 LB |
| EAN or UPC | 7316572269879 |