- Radial Shaft Seal
- 19 mm Shaft Diameter
- 27 mm Housing Bore Diameter
- 6 mm Width
| Shaft Dia. | 19 mm |
| Housing Bore Dia. | 27 mm |
| Inch/Metric | Metric |
| Weight | 0.064 LB |
| EAN or UPC | 85311993777 |
| Shaft Dia. | 19 mm |
| Housing Bore Dia. | 27 mm |
| Inch/Metric | Metric |
| Weight | 0.064 LB |
| EAN or UPC | 85311993777 |