- Radial Shaft Seal
- 50.8 mm Shaft Diameter
- 76.12 mm Housing Bore Diameter
- 11.13 mm Width
| Inch/Metric | Metric |
| Surface Speed [Nom] | 3,600 ft/min |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Construction | HMSA24 |
| Cover/Compensation Ring/Plate Required | No |
| Lip Type | Triple Lip w/One Spring |
| Case Construction | Steel Case w/o Inner Case |
| Housing Bore Dia. | 76.12 mm |
| Seal Design | Assembled Design |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 50.8 mm |
| Lip Style | Internal |
| Lip Material | Polyacrylate |
| Spring Material | Carbon Steel Garter |
| Pressure | 10 psi |
| Seal Application | Light Dirt Exclusion |
| Temperature Range [Max] | 300 °F |
| Weight | 0.126 LB |
| EAN or UPC | 85311884358 |

