- Radial Shaft Seal
- 50.8 mm Shaft Diameter
- 73.152 mm Housing Bore Diameter
- 9.347 mm Width
| Lip Material | Nitrile |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Surface Speed [Nom] | 3,600 ft/min |
| Spring Material | Carbon Steel Garter |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Temp Description | Helix CW From Air Side w/2.870" Flange |
| Pressure | 10 psi |
| Shaft Dia. | 50.8 mm |
| Case Construction | Steel Case w/o Inner Case |
| Seal Application | General Purpose |
| Housing Bore Dia. | 73.152 mm |
| Lip Style | Internal |
| Seal Design | Bonded Design |
| Inch/Metric | Metric |
| Lip Type | Single Lip w/Spring |
| Construction | HMS14 |
| Weight | 0.124 LB |
| EAN or UPC | 85311180122 |

