- Radial Shaft Seal
- 50.8 mm Shaft Diameter
- 66.624 mm Housing Bore Diameter
- 7.899 mm Width
| Case Construction | Rubber Covered Steel Case |
| Shaft Dia. | 50.8 mm |
| Lip Material | Fluoroelastomer - Viton |
| Temperature Range [Min] | -40 °F |
| Lip Type | Dual Lip w/One Spring |
| Pressure | 10 psi |
| Lip Style | Internal |
| Construction | HMSA1 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Temp Description | Helix CW From Air Side |
| Inch/Metric | Metric |
| Seal Design | Assembled Design |
| Housing Bore Dia. | 66.624 mm |
| Seal Application | Dirt Exclusion |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 400 °F |
| Weight | 0.272 LB |
| EAN or UPC | 85311197885 |

