- Radial Shaft Seal
- 61.722 mm Shaft Diameter
- 76.835 mm Housing Bore Diameter
- 9.525 mm Width
| Lip Material | S = Silicone |
| Housing Bore Dia. | 76.835 mm |
| Seal Width | 3/8 in |
| Shaft Dia. | 61.722 mm |
| Construction | Kit |
| Inch/Metric | Metric |
| Weight | 0.096 LB |
| EAN or UPC | 85311000369 |

