- Radial Shaft Seal
- 504.83 mm Shaft Diameter
- 552.45 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temperature Range [Min] | -40 °F |
| Seal Design | Bonded Design |
| Pressure | 10 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Material | Nitrile |
| Housing Bore Dia. | 552.45 mm |
| Shaft Dia. | 504.83 mm |
| Spring Material | Carbon Steel Garter |
| Construction | HDS1 |
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Max] | 250 °F |
| Surface Speed [Nom] | 5,000 ft/min |
| Seal Application | General Purpose |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Lip Style | Internal |
| Weight | 9.654 LB |
| EAN or UPC | 85311133258 |

