Skip to content Skip to navigation menu
SKF19882

19882

Metric Radial Shaft Seal
Item #100747268
  • Radial Shaft Seal
  • 50.8 mm Shaft Diameter
  • 73.03 mm Housing Bore Diameter
  • 6.5 mm Width
SKF19882
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Shaft Seal
  • 50.8 mm Shaft Diameter
  • 73.03 mm Housing Bore Diameter
  • 6.5 mm Width
Lip Type External Lip Seal w/Spring
Misalignment & Runout (In. @ Feet Per Minute) 0.015@1000, 0.005@2000
Seal Application Dirt Exclusion and Fluid Retention
Lip Style External
Spring Material Carbon Steel Garter
Temperature Range [Max] 250 °F
Housing Bore Dia. 73.03 mm
Shaft Dia. 50.8 mm
Case Construction Steel Case w/Inner Case
Temperature Range [Min] -40 °F
Inch/Metric Metric
Pressure 5 psi
Lip Material Nitrile
Cover/Compensation Ring/Plate Required No
Construction XHM
Seal Design Molded Design
Weight 0.1 LB
EAN or UPC 85311022439
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison