- Radial Shaft Seal
- 50.8 mm Shaft Diameter
- 69.088 mm Housing Bore Diameter
- 5.334 mm Width
description
- External lip seals. Designs press-fit on shaft or spindle with sealing element contacting bore. Spring-loaded styles to handle retention of fluid are also available. All styles may be used with lip facing outward to exclude dirt and permit flushing bearing and seal cavities from within. Commonly used in agricultural equipment.
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 69.088 mm |
| Seal Design | Molded Design |
| Temperature Range [Max] | 250 °F |
| Surface Speed [Nom] | 2,000 ft/min |
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Nitrile |
| Case Construction | Steel Case w/Inner Case |
| Lip Type | External Lip Seal w/Spring |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.005@2000 |
| Inch/Metric | Metric |
| Pressure | 5 psi |
| Lip Style | External |
| Shaft Dia. | 50.8 mm |
| Construction | X |
| Spring Material | Carbon Steel Garter |
| Seal Application | Dirt Exclusion and Fluid Retention |
| Weight | 0.069 LB |
| EAN or UPC | 85311163125 |

