- Radial Shaft Seal
- 50.8 mm Shaft Diameter
- 65.024 mm Housing Bore Diameter
- 5.944 mm Width
| Spring Material | None |
| Lip Style | Internal |
| Lip Type | Dual Lip w/o Spring |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005@2000 |
| Case Construction | Steel Case w/o Inner Case |
| Inch/Metric | Metric |
| Shaft Dia. | 50.8 mm |
| Housing Bore Dia. | 65.024 mm |
| Lip Material | Nitrile |
| Construction | HMA85 |
| Seal Application | Dirt Exclusion And Grease Retention At Slower Speeds |
| Seal Design | Bonded Design |
| Temperature Range [Max] | 250 °F |
| Pressure | 3 psi |
| Temperature Range [Min] | -40 °F |
| Weight | 0.065 LB |
| EAN or UPC | 85311192804 |

