- Radial Shaft Seal
- 501.65 mm Shaft Diameter
- 561.98 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Metric |
| Construction | HDS1 |
| Temperature Range [Min] | -40 °F |
| Surface Speed [Nom] | 5,000 ft/min |
| Lip Style | Internal |
| Lip Type | Non-Split |
| Seal Design | Bonded Design |
| Case Construction | Steel Case w/Inner Case |
| Shaft Dia. | 501.65 mm |
| Lip Material | Nitrile |
| Seal Application | General Purpose |
| Spring Material | Carbon Steel Garter |
| Pressure | 10 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Housing Bore Dia. | 561.98 mm |
| Temperature Range [Max] | 250 °F |
| Weight | 9.941 LB |
| EAN or UPC | 85311133203 |

