- Radial Shaft Seal
- 501.65 mm Shaft Diameter
- 552.45 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Seal Design | Molded Design |
| Pressure | 15 psi |
| Construction | HDS3 |
| Seal Application | General Purpose |
| Lip Style | Internal |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Shaft Dia. | 501.65 mm |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 250 °F |
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Steel Case w/Inner Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Surface Speed [Nom] | 5,000 ft/min |
| Lip Type | Single Lip w/Spring |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Housing Bore Dia. | 552.45 mm |
| Temp Description | w/4 Adjustable Lugs |
| Weight | 9.653 LB |
| EAN or UPC | 85311133142 |

