- Radial Shaft Seal
- 501.65 mm Shaft Diameter
- 552.45 mm Housing Bore Diameter
- 20.65 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Design | Molded Design |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 400 °F |
| Lip Style | Internal |
| Inch/Metric | Metric |
| Pressure | 15 psi |
| Seal Application | General Purpose |
| Lip Material | Fluoroelastomer - Viton |
| Shaft Dia. | 501.65 mm |
| Lip Type | Single Lip w/Spring |
| Construction | HDS2 |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 552.45 mm |
| Cover/Compensation Ring/Plate Required | No |
| Surface Speed [Nom] | 5,000 ft/min |
| Weight | 9.653 LB |
| EAN or UPC | 85311133111 |

