- Radial Shaft Seal
- 50.57 mm Shaft Diameter
- 73.66 mm Housing Bore Diameter
- 7.37 mm Width
| Spring Material | None |
| Shaft Dia. | 50.57 mm |
| Housing Bore Dia. | 73.66 mm |
| Pressure | 5 psi |
| Construction | X4 |
| Seal Design | Molded Design |
| Seal Application | Dirt Exclusion and Fluid Retention |
| Lip Type | External Lip Seal w/Spring |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Lip Material | Nitrile |
| Cover/Compensation Ring/Plate Required | No |
| Lip Style | External |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.005@2000 |
| Inch/Metric | Metric |
| Case Construction | Steel Case w/Inner Case |
| Weight | 0.188 LB |
| EAN or UPC | 85311022019 |

