- Radial Shaft Seal
- 499.897 mm Shaft Diameter
- 560.146 mm Housing Bore Diameter
- 24.994 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 499.897 mm |
| Lip Type | Split |
| Housing Bore Dia. | 560.146 mm |
| Weight | 3.981 LB |
| EAN or UPC | 85311422055 |
| Inch/Metric | Metric |
| Shaft Dia. | 499.897 mm |
| Lip Type | Split |
| Housing Bore Dia. | 560.146 mm |
| Weight | 3.981 LB |
| EAN or UPC | 85311422055 |