- Radial Shaft Seal
- 57 mm Shaft Diameter
- 80 mm Housing Bore Diameter
- 10 mm Width
| Lip Style | Internal / External |
| Seal Design | Assembled Design |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Metric |
| Spring Material | Carbon Steel Garter |
| Case Construction | Rubber Covered Steel Case |
| Lip Type | Dual Lip Internal w/One Spring & Single External Lip w/o Spring |
| Lip Material | Nitrile |
| Pressure | 0 psi |
| Housing Bore Dia. | 80 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@1000-3600 |
| Construction | HMSA56 |
| Seal Application | General Purpose |
| Surface Speed [Nom] | 3,600 ft/min |
| Shaft Dia. | 57 mm |
| Weight | 0.124 LB |
| EAN or UPC | 85311197816 |

