- Radial Shaft Seal
- 50.013 mm Shaft Diameter
- 64.999 mm Housing Bore Diameter
- 9.754 mm Width
| Housing Bore Dia. | 64.999 mm |
| Case Construction | Steel Case w/o Inner Case |
| Spring Material | None |
| Pressure | 3 psi |
| Shaft Dia. | 50.013 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005@2000 |
| Temperature Range [Max] | 300 °F |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Lip Style | Internal |
| Seal Application | Dirt Exclusion And Grease Retention At Slower Speeds |
| Lip Material | Polyacrylate |
| Lip Type | Dual Lip w/o Spring |
| Construction | HMA8 |
| Seal Design | Assembled Design |
| Weight | 0.093 LB |
| EAN or UPC | 85311193870 |

