- Radial Shaft Seal
- 498.48 mm Shaft Diameter
- 540 mm Housing Bore Diameter
- 19.99 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Seal Application | General Purpose |
| Seal Design | Bonded Design |
| Case Construction | Steel Case w/Inner Case |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 540 mm |
| Temperature Range [Max] | 250 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Min] | -40 °F |
| Lip Material | Nitrile |
| Surface Speed [Nom] | 5,000 ft/min |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Shaft Dia. | 498.48 mm |
| Lip Style | Internal |
| Pressure | 10 psi |
| Construction | HDS1 |
| Weight | 9.503 LB |
| EAN or UPC | 85311133012 |

