
- Radial Shaft Seal
- 50 mm Shaft Diameter
- 67 mm Housing Bore Diameter
- 11 mm Width
Construction | HMA76 |
Housing Bore Dia. | 67 mm |
Surface Speed [Nom] | 2,000 ft/min |
Inch/Metric | Metric |
Temperature Range [Min] | -40 °F |
Pressure [Max] | 3 psi |
Seal Application | Maximum Dirt Exclusion |
Shaft Dia. | 50 mm |
Lip Material | Nitrile |
Case Construction | Rubber Covered Steel Case |
Cover/Compensation Ring/Plate Required | No |
Spring Material | None |
Seal Design | Assembled Design |
Misalignment & Runout (In. @ Feet Per Minute) | 0.010@500, 0.005@2000 |
Temperature Range [Max] | 250 °F |
Lip Style | Internal |
Lip Type | Dual Lip w/o Spring |
Pressure | 3 psi |
Weight | 0.106 LB |
EAN or UPC | 85311021791 |
