- Radial Shaft Seal
- 50 mm Shaft Diameter
- 67 mm Housing Bore Diameter
- 5.5 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 50 mm |
| Housing Bore Dia. | 67 mm |
| Weight | 0.099 LB |
| EAN or UPC | 85311180535 |
| Inch/Metric | Metric |
| Shaft Dia. | 50 mm |
| Housing Bore Dia. | 67 mm |
| Weight | 0.099 LB |
| EAN or UPC | 85311180535 |