- Radial Shaft Seal
- 50 mm Shaft Diameter
- 65.3 mm Housing Bore Diameter
- 8 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 50 mm |
| Case Construction | Steel Case w/o Inner Case |
| Lip Type | Triple Lip w/One Spring |
| Lip Material | Polyacrylate |
| Surface Speed [Nom] | 3,600 ft/min |
| Construction | HMSA24 |
| Seal Application | Light Dirt Exclusion |
| Seal Design | Assembled Design |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Min] | -40 °F |
| Lip Style | Internal |
| Housing Bore Dia. | 65.3 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Pressure | 10 psi |
| Temperature Range [Max] | 300 °F |
| Weight | 0.099 LB |
| EAN or UPC | 85311182997 |

