- Radial Shaft Seal
- 495.3 mm Shaft Diameter
- 550.88 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Construction | HDS1 |
| Temperature Range [Max] | 250 °F |
| Case Construction | Steel Case w/Inner Case |
| Cover/Compensation Ring/Plate Required | No |
| Lip Type | Non-Split |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Application | General Purpose |
| Lip Style | Internal |
| Pressure | 10 psi |
| Lip Material | Nitrile |
| Inch/Metric | Metric |
| Surface Speed [Nom] | 5,000 ft/min |
| Shaft Dia. | 495.3 mm |
| Spring Material | Carbon Steel Garter |
| Housing Bore Dia. | 550.88 mm |
| Temperature Range [Min] | -40 °F |
| Seal Design | Bonded Design |
| Weight | 9.633 LB |
| EAN or UPC | 85311132947 |

