- Radial Shaft Seal
- 495.3 mm Shaft Diameter
- 546.1 mm Housing Bore Diameter
- 20.65 mm Width
| Shaft Dia. | 495.3 mm |
| Inch/Metric | Metric |
| Lip Type | Split |
| Housing Bore Dia. | 546.1 mm |
| Weight | 4.158 LB |
| EAN or UPC | 85311383479 |
| Shaft Dia. | 495.3 mm |
| Inch/Metric | Metric |
| Lip Type | Split |
| Housing Bore Dia. | 546.1 mm |
| Weight | 4.158 LB |
| EAN or UPC | 85311383479 |